Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9510

  • Zoro # G7665388


product price: $60.29
/ea

Key Features

Overall Length
99.90mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9510
Zoro #
G7665388
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
99.90mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
17.90mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
Tap Length Standard
DIN
Thread Size
M10x1.5
75% Thread Drill Size
8.50 mm
Shank Length
54.60 mm
Square Size
7.21mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI, DIN
Thread Standard
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
6H
Helix Angle
45 Degrees
Measurement System
Metric
Thread Pitch
1.50mm
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Extended Neck
Yes
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Series
VT-SFT
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 99.9 mm, Cobalt High Speed Steel, TiCN, Thread Length 17.9 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.