Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 3 Flutes

  • Mfr # VTSFT9768

  • Zoro # G7665065


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9768
Zoro #
G7665065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
45/64"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
2B
Shank Length
2 5/16 in
Square Size
0.2400 in
Thread Size
7/16"-14
Tap Length Standard
DIN
55% Thread Drill Size
W
65% Thread Drill Size
V
75% Thread Drill Size
U

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
List Number
VT-SFT
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Tap Shank Standard
DIN
Thread Standard
UNC
Primary Material Application ISO Code
K, M, N, P
Material Grade - Machining
WP42EG
Extended Neck
Yes
Shank Type - Machining
Straight
Thread Limit
2B
Helix Angle
45 Degrees
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Coolant Through
Threads per Inch
14

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Carbide, TiCN, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.