Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9770

  • Zoro # G7665038


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9770
Zoro #
G7665038
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
29/32"
Tap Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Square Size
0.2730 in
Shank Length
2 1/16 in
55% Thread Drill Size
11.30 mm
Tap Length Standard
DIN
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Coolant Fed
Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
WP42EG
Extended Neck
Yes
Threads per Inch
13
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Series
VT-SFT
Tap Shank Standard
DIN
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Limit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 15/16 in, Carbide, TiCN, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.