Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming 3 Flutes

  • Mfr # VTSFT9931

  • Zoro # G7665071


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
9.32mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9931
Zoro #
G7665071
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
110.00mm
Shank Dia.
9.32mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M12-1.75
75% Thread Drill Size
10.30 mm
Tap Length Standard
DIN
Thread Size
M12x1.75
Shank Length
66.00 mm
65% Thread Drill Size
10.50 mm
55% Thread Drill Size
27/64 in
Square Size
6.93mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
VT-SFT
Number of Pieces
1
Tap Thread Type
Metric Fine
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN-ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Through Coolant
Series
VT-SFT
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Thread Standard
Metric
Thread Limit
6H
Material Grade - Machining
WP42EG
Coolant Fed
Coolant Through
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Thread Pitch
1.75mm
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Class of Fit
6H

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Carbide, TiCN, Thread Length 21 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.