Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT025001

  • Zoro # G7700117


product price: $51.69
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.50mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT025001
Zoro #
G7700117
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
56.00mm
Shank Dia.
3.50mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
11.00mm
Tap Thread Size
M3-0.50
Square Size
2.70mm
Shank Length
38.00 mm
65% Thread Drill Size
#38
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
Drill Bit Size
0.0984 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Series
GT02
Features
Form C Semi-Bottoming Chamfer
Spiral Direction
Right Hand
Primary Material Application
Steel
Shank Type - Machining
Straight
Powdered Metal Base Material
Cobalt
Secondary Material Application ISO Code
S
Thread Limit
6H
Material Grade - Machining
WP31MG
Helix Angle
25 Degrees
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 371
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric
Secondary Material Application
Nickel, Titanium
Thread Pitch
0.50mm
Measurement System
Metric
Class of Fit
6H
Number of Pieces
1
List Number
GT02

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Powdered Metal, Not Applicable, Thread Length 11 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.