Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT025009

  • Zoro # G7700187


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT025009
Zoro #
G7700187
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
27.00mm
Tap Thread Size
M16-2.00
75% Thread Drill Size
14.00 mm
Shank Length
83.00 mm
65% Thread Drill Size
9/16 in
Drill Bit Size
0.5512 in
Thread Size
M16x2
55% Thread Drill Size
14.50 mm
Square Size
9.00mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Standards
DIN 376
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Spiral Direction
Right Hand
Helix Angle
27 Degrees
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Measurement System
Metric
Primary Material Application ISO Code
P
Thread Pitch
2.00mm
Shank Type - Machining
Straight
Tap Shank Standard
DIN 376
Extended Neck
Yes
Material Grade - Machining
WP31MG
Series
GT02
Primary Material Application
Steel
Thread Limit
6H
Class of Fit
6H
List Number
GT02
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, Not Applicable, Thread Length 27 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.