Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT025014

  • Zoro # G7700220


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT025014
Zoro #
G7700220
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
22.00mm
Tap Thread Size
M10-1.25
55% Thread Drill Size
9.10 mm
75% Thread Drill Size
11/32 in
Thread Size
M10x1.25
Shank Length
78.00 mm
65% Thread Drill Size
8.90 mm
Drill Bit Size
0.3425 in
Square Size
5.50mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
DIN 374
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN 374
Secondary Material Application ISO Code
S
Primary Material Application
Steel
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Thread Pitch
1.25mm
Helix Angle
27 Degrees
Thread Limit
6H
Material Grade - Machining
WP31MG
Spiral Direction
Right Hand
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer
Series
GT02
Primary Material Application ISO Code
P
Secondary Material Application
Nickel, Titanium
Measurement System
Metric
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Class of Fit
6H
List Number
GT02
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 100 mm, Powdered Metal, Not Applicable, Thread Length 22 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.