Spiral Flute Tap, Semi-Bottoming, 3
Mfr # GT625014
Zoro # G7668109
product price: $55.19
/eaKey Features
Overall Length
12"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625014
Zoro #
G7668109
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
23/64"
Tap Thread Size
#6-40
75% Thread Drill Size
#33
Thread Size
#6-40
Shank Length
1 1/8 in
55% Thread Drill Size
#31
Square Size
0.1080 in
65% Thread Drill Size
#32
Pitch Diameter Limit
H2
Description
Spiral Flute Tap, Thread Size #6-40, UNF, Overall Length 1 63/64 in, Powdered Metal, TiN+CrC/C, Thread Length 23/64 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.