Spiral Flute Tap, Semi-Bottoming, 3
Mfr # GT625022
Zoro # G7667670
product price: $55.89
/eaKey Features
Overall Length
2-23/64"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT625022
Zoro #
G7667670
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-23/64"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
15/32"
Tap Thread Size
#10-24
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Shank Length
1 7/32 in
75% Thread Drill Size
#25
Square Size
0.1500 in
Thread Size
#10-24
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, Powdered Metal, TiN+CrC/C, Thread Length 15/32 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.