Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT625046

  • Zoro # G7668407


product price: $70.59
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625046
Zoro #
G7668407
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
19/32"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Square Size
0.2840 in
Thread Size
3/8"-16
Shank Length
1 9/32 in
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNC
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WS30MG
Spiral Direction
Right Hand
Threads per Inch
16
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Helix Angle
10 Degrees
Thread Standard
UNC
Primary Material Application
Nickel, Titanium
Powdered Metal Base Material
Cobalt
Shank Type - Machining
Straight
Extended Neck
No
Thread Limit
H3
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
GT62
Class of Fit
3B
List Number
GT62
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, TiN+CrC/C, Thread Length 19/32 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.