Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT625062

  • Zoro # G7668276


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625062
Zoro #
G7668276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
49/64"
Tap Thread Size
1/2"-13
Square Size
0.2720 in
55% Thread Drill Size
11.30 mm
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Shank Length
1 5/8 in
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN+CrC/C
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Powdered Metal Base Material
Cobalt
Series
GT62
Measurement System
Fractional Inch
Material Grade - Machining
WS30MG
Extended Neck
No
Threads per Inch
13
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
10 Degrees
Thread Limit
H3
Class of Fit
3B
List Number
GT62
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Powdered Metal, TiN+CrC/C, Thread Length 49/64 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.