Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT625504

  • Zoro # G7668580


product price: $71.19
/ea

Key Features

Overall Length
46.10mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625504
Zoro #
G7668580
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46.10mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M2.5
Thread Length
12.70mm
Tap Thread Size
M2.5-0.45
Square Size
2.74mm
75% Thread Drill Size
#46
65% Thread Drill Size
2.10 mm
Thread Size
M2.5x0.45
55% Thread Drill Size
#44
Shank Length
30.00 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiN+CrC/C
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Material Grade - Machining
WS34MG
Series
GT62
Helix Angle
10 Degrees
Thread Limit
D3
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Extended Neck
No
Measurement System
Metric
Tap Shank Standard
ANSI
Primary Material Application
Nickel, Titanium
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Thread Pitch
0.45mm
Powdered Metal Base Material
Cobalt
Thread Standard
Metric
Class of Fit
6H
List Number
GT62
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.1 mm, Powdered Metal, TiN+CrC/C, Thread Length 12.7 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.