Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT625514

  • Zoro # G7668711


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Overall Length
69.20mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625514
Zoro #
G7668711
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.20mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
13.10mm
Tap Thread Size
M7-1.00
75% Thread Drill Size
6.00 mm
65% Thread Drill Size
C
55% Thread Drill Size
D
Shank Length
30.00 mm
Square Size
5.99mm
Thread Size
M7x1
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WS34MG
Extended Neck
No
Tap Shank Standard
ANSI
Helix Angle
10 Degrees
Thread Limit
D5
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Thread Standard
Metric
Powdered Metal Base Material
Cobalt
Thread Pitch
1.00mm
Series
GT62
Spiral Direction
Right Hand
Measurement System
Metric
Class of Fit
6H
List Number
GT62
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69.2 mm, Powdered Metal, TiN+CrC/C, Thread Length 13.1 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.