Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT625516

  • Zoro # G7668635


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT625516
Zoro #
G7668635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
12.10mm
Tap Thread Size
M8-1.25
Shank Length
32.30 mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
Square Size
5.99mm
Thread Size
M8x1.25
75% Thread Drill Size
H
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Powdered Metal Base Material
Cobalt
Thread Pitch
1.25mm
Features
WS34MG TiN + CrC/C for titanium and titanium alloys.
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Series
GT62
Primary Material Application
Nickel, Titanium
Material Grade - Machining
WS34MG
Thread Standard
Metric
Extended Neck
No
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
10 Degrees
Thread Limit
D5
Class of Fit
6H
Number of Pieces
1
List Number
GT62

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Powdered Metal, TiN+CrC/C, Thread Length 12.1 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.