Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT865020

  • Zoro # G7670376


product price: $30.39
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865020
Zoro #
G7670376
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
19/32"
Tap Thread Size
1/4"-28
Square Size
0.1890 in
Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
Shank Length
1 11/16 in
55% Thread Drill Size
5.70 mm
75% Thread Drill Size
5.45 mm
Tap Length Standard
DIN
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Helix Angle
15 Degrees
Measurement System
Fractional Inch
Series
GT86
Extended Neck
Yes
Spiral Direction
Right Hand
Material Grade - Machining
WN44EG
Thread Limit
H4
Tap Shank Standard
ANSI, DIN
Coolant Fed
Non-Coolant Through
Features
WN44EG TiN + CrC/C For Aluminum
Thread Standard
UNF
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Threads per Inch
28
Class of Fit
2B
List Number
GT86
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 5/32 in, Cobalt High Speed Steel, Not Applicable, Thread Length 19/32 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H4, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.