Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT865033

  • Zoro # G7670559


product price: $62.99
/ea

Key Features

Overall Length
4-21/64"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865033
Zoro #
G7670559
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-21/64"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
29/32"
Tap Thread Size
1/2"-13
65% Thread Drill Size
11.00 mm
Square Size
0.2730 in
Tap Length Standard
DIN
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
2 15/32 in
75% Thread Drill Size
27/64 in
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN-ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
NPTF
Tap Finish
TiN+CrC/C
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N
Spiral Direction
Right Hand
Helix Angle
15 Degrees
Thread Limit
H4
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Series
GT86
Threads per Inch
13
Features
WN44EG TiN + CrC/C For Aluminum
Material Grade - Machining
WN44EG
Thread Standard
UNC
Tap Shank Standard
ANSI, DIN
Class of Fit
3B
Number of Pieces
1
List Number
GT86

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, Cobalt High Speed Steel, Not Applicable, Thread Length 29/32 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H4, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.