Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT865037

  • Zoro # G7670437


product price: $44.19
/ea

Key Features

Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865037
Zoro #
G7670437
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
8.00mm
Tap Thread Size
M3-0.50
Tap Length Standard
DIN
Square Size
2.74mm
55% Thread Drill Size
#37
Thread Size
M3x0.5
75% Thread Drill Size
2.50 mm
65% Thread Drill Size
#38
Shank Length
33.60 mm
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Finish
TiN+CrC/C
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Series
GT86
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Features
WN44EG TiN + CrC/C For Aluminum
Material Grade - Machining
WN44EG
Tap Shank Standard
ANSI, DIN
Thread Pitch
0.50mm
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N
Measurement System
Metric
Thread Limit
D3
Thread Standard
Metric
Class of Fit
4H
Number of Pieces
1
List Number
GT86

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.