Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # GT865039

  • Zoro # G7670586


product price: $39.99
/ea

Key Features

Overall Length
63.00mm
Tap Style
Spiral Flute
Shank Dia.
4.28mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT865039
Zoro #
G7670586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.00mm
Shank Dia.
4.28mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
11.00mm
Tap Thread Size
M4-0.70
55% Thread Drill Size
3.50 mm
Square Size
3.28mm
Tap Length Standard
DIN
75% Thread Drill Size
3.30 mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
Shank Length
37.90 mm
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN-ANSI
Tap Finish
TiN+CrC/C
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N
Thread Standard
Metric
Series
GT86
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Thread Limit
D4
Shank Type - Machining
Straight
Tap Shank Standard
ANSI, DIN
Extended Neck
Yes
Spiral Direction
Right Hand
Thread Pitch
0.70mm
Features
WN44EG TiN + CrC/C For Aluminum
Material Grade - Machining
WN44EG
Primary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
6H
Number of Pieces
1
List Number
GT86

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 11 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.