Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5039

  • Zoro # G3929121


product price: $32.79
/ea

Key Features

Overall Length
2-7/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5039
Zoro #
G3929121
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-7/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
1/2"
Tap Thread Size
#12-24
Thread Size
#12-24
55% Thread Drill Size
#13
Square Size
0.1630 in
65% Thread Drill Size
4.60 mm
75% Thread Drill Size
4.45 mm
Shank Length
1 7/32 in
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Series
VT-SFT
Tap Shank Standard
ANSI
Threads per Inch
24
Extended Neck
Yes
Thread Limit
H3
Thread Standard
UNC
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Helix Angle
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 7/16 in, Cobalt, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.