Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5049

  • Zoro # G3929191


product price: $38.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5049
Zoro #
G3929191
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
5/8"
Tap Thread Size
1/4"-28
Shank Length
1 3/16 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
65% Thread Drill Size
7/32 in
Square Size
0.1890 in
Pitch Diameter Limit
H7

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
28
Thread Standard
UNF
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP42EG
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H7
Spiral Direction
Right Hand
Series
VT-SFT
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.