Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT-TC5055
Zoro # G3929167
product price: $40.49
/eaKey Features
Overall Length
2-11/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC5055
Zoro #
G3929167
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-11/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
11/16"
Tap Thread Size
5/16"-24
Shank Length
1 1/4 in
75% Thread Drill Size
I
Square Size
0.2360 in
65% Thread Drill Size
J
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 11/16 in, HSS-E, TiCN, Thread Length 5/8 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.