Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5081

  • Zoro # G3929952


product price: $62.19
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5081
Zoro #
G3929952
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
1 5/8 in
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Square Size
0.2720 in
65% Thread Drill Size
11.00 mm
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Fractional Inch
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Threads per Inch
13
Thread Limit
H5
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, M, P
Helix Angle
45 Degrees
Extended Neck
Yes
Material Grade - Machining
WP49EG
Shank Type - Machining
Straight
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, HSS-E, Black Oxide, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.