Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5089

  • Zoro # G3931599


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
7/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5089
Zoro #
G3931599
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-9/16"
Shank Dia.
7/16"
Tap Dimension Type
Inch
Tap Size
9/16"
Thread Length
1"
Tap Thread Size
9/16"-12
Pitch Diameter Limit
H3
75% Thread Drill Size
12.20 mm
65% Thread Drill Size
12.50 mm
Shank Length
1 27/32 in
Thread Size
9/16"-12
55% Thread Drill Size
1/2 in
Square Size
0.3190 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Standards
ANSI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Spiral Direction
Right Hand
Series
VT-SFT
Thread Standard
UNC
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Threads per Inch
12
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP49EG
Secondary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Class of Fit
3B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 3 19/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.