Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5505

  • Zoro # G3928747


product price: $49.79
/ea

Key Features

Overall Length
49.40mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5505
Zoro #
G3928747
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.40mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
14.80mm
Tap Thread Size
M3-0.50
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Shank Length
27.50 mm
Square Size
2.74mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Tap Thread Type
Metric
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Series
VT-SFT
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Material Grade - Machining
WP42EG
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
Yes
Thread Pitch
0.50mm
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Thread Limit
D3
Primary Material Application ISO Code
K, M, N, P
Helix Angle
0 Degrees
Class of Fit
4H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49.4 mm, Cobalt, TiCN, Thread Length 14.8 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 4H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.