Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5511

  • Zoro # G3928841


product price: $39.59
/ea

Key Features

Overall Length
60.30mm
Tap Style
Spiral Flute
Shank Dia.
4.93mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5511
Zoro #
G3928841
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
60.30mm
Shank Dia.
4.93mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
12.70mm
Tap Thread Size
M5-0.80
65% Thread Drill Size
4.30 mm
55% Thread Drill Size
4.40 mm
Square Size
3.81mm
Shank Length
31.30 mm
75% Thread Drill Size
4.20 mm
Thread Size
M5x0.8
Pitch Diameter Limit
D4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
Oxide
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Primary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
D4
Material Grade - Machining
WP49EG
Thread Standard
Metric
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Pitch
0.80mm
Series
VT-SFT
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60.3 mm, Cobalt, Black Oxide, Thread Length 12.7 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.