Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC5533

  • Zoro # G3931142


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
91.20mm
Tap Style
Spiral Flute
Shank Dia.
10.90mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC5533
Zoro #
G3931142
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
91.20mm
Shank Dia.
10.90mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
25.40mm
Tap Thread Size
M14-1.50
75% Thread Drill Size
12.50 mm
65% Thread Drill Size
1/2 in
55% Thread Drill Size
12.90 mm
Thread Size
M14x1.5
Square Size
8.10mm
Shank Length
47.00 mm
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Fine
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Standard
Metric Fine
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Pitch
1.50mm
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Limit
D6
Material Grade - Machining
WP49EG
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M14x1.5, Metric, Overall Length 91.2 mm, High Speed Steel, Black Oxide, Thread Length 25.4 mm, 75 Percent Thread Drill Size 12.50 mm, Thread Limit D6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.