Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC6054

  • Zoro # G3932807


product price: $56.59
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
1/4"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6054
Zoro #
G3932807
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1/2"
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Thread Size
5/16"-24
75% Thread Drill Size
I
65% Thread Drill Size
J
Shank Length
2 3/32 in
Square Size
0.1930 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Tap Thread Type
UNF
Standards
DIN 374
Cutting Direction - Machining
Right Hand
Thread Limit
2B
Class of Fit
2B
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Extended Neck
Yes
Tap Shank Standard
DIN 374
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Primary Material Application
Steel
Series
VT-SFT
Material Grade - Machining
WU41EG
Thread Standard
UNF
Shank Type - Machining
Straight
Threads per Inch
24
Features
Form C Semi-Bottoming Chamfer, Tension/Compression Holders
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Coolant Fed
Non-Coolant Through
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiN, Thread Length 33/64 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.