Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT-TC6550
Zoro # G3932183
product price: $60.99
/eaKey Features
Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT-TC6550
Zoro #
G3932183
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
3-15/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
M10
Thread Length
9/16"
Tap Thread Size
M10-1.50
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Square Size
8.00mm
65% Thread Drill Size
11/32 in
Shank Length
59.00 mm
75% Thread Drill Size
8.50 mm
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100.00 mm, High Speed Steel, TiN, Thread Length 15.00 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.