Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC6718

  • Zoro # G3932761


product price: $42.89
/ea

Key Features

Overall Length
3-9/16"
Tap Style
Spiral Flute
Shank Dia.
5/16"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6718
Zoro #
G3932761
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3-9/16"
Shank Dia.
5/16"
Tap Dimension Type
Inch
Tap Size
M8
Thread Length
1/2"
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
75% Thread Drill Size
H
Shank Length
53.00 mm
55% Thread Drill Size
7.10 mm
Square Size
6.20mm
Thread Size
M8x1.25
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
TiN
Standards
DIN 371
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Pitch
1.25mm
Thread Standard
Metric
Primary Material Application
Steel
Shank Type - Machining
Straight
Measurement System
Metric
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Secondary Material Application ISO Code
K, M, N
Thread Limit
6H
Features
Tapping Blind Hole
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WU41EG
Helix Angle
45 Degrees
Extended Neck
Yes
Series
VT-SFT
Tap Shank Standard
DIN 371
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90.00 mm, High Speed Steel, TiN, Thread Length 13.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.