Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT-TC6728

  • Zoro # G3932798


product price: $53.19
/ea

Key Features

Overall Length
4-5/16"
Tap Style
Spiral Flute
Shank Dia.
3/8"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT-TC6728
Zoro #
G3932798
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4-5/16"
Shank Dia.
3/8"
Tap Dimension Type
Inch
Tap Size
M12
Thread Length
15/16"
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
Square Size
7.00mm
55% Thread Drill Size
27/64 in
75% Thread Drill Size
10.30 mm
Thread Size
M12x1.75
Shank Length
55.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
Oxide
Standards
DIN 376
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
6H
Extended Neck
Yes
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Thread Standard
Metric
Spiral Direction
Right Hand
Thread Pitch
1.75mm
Features
Tapping Blind Hole
Tap Shank Standard
DIN 376
Material Grade - Machining
WP49EG
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Measurement System
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, High Speed Steel, Black Oxide, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.