Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5021

  • Zoro # G7653567


product price: $31.79
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT5021
Zoro #
G7653567
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/8"
Tap Thread Size
#8-32
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Shank Length
1 3/16 in
75% Thread Drill Size
3.40 mm
Thread Size
#8-32
Square Size
0.1290 in
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Standards
USCTI 302A
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Thread Standard
UNC
Extended Neck
Yes
Tap Shank Standard
ANSI
Measurement System
Pipe
Helix Angle
45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
H5
Spiral Direction
Right Hand
Series
VT-SFT
Threads per Inch
32
Material Grade - Machining
WP42EG
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Class of Fit
2B
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, Cobalt High Speed Steel, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.