Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5081

  • Zoro # G7655341


product price: $72.89
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5081
Zoro #
G7655341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16"
Pitch Diameter Limit
H5
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
0.2720 in
65% Thread Drill Size
11.00 mm
Shank Length
1 5/8 in
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
List Number
VT-SFT
Tap Grouping
Tap
Standards
USCTI 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Form E Bottoming Chamfer, Rigid and Synchronous Holders
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Material Grade - Machining
WP42EG
Thread Limit
H5
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Thread Standard
UNC
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
13
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H5, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.