Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT5083
Zoro # G7655621
product price: $71.39
/eaKey Features
Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5083
Zoro #
G7655621
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
15/16"
Tap Thread Size
1/2"-13
75% Thread Drill Size
27/64 in
Thread Size
1/2"-13
Square Size
0.2720 in
65% Thread Drill Size
11.00 mm
55% Thread Drill Size
11.30 mm
Shank Length
1 5/8 in
Pitch Diameter Limit
H11
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Cobalt High Speed Steel, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H11, Class of Fit Not Applicable, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.