Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5513

  • Zoro # G7653269


product price: $44.99
/ea

Key Features

Overall Length
63.50mm
Tap Style
Spiral Flute
Shank Dia.
6.48mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5513
Zoro #
G7653269
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
63.50mm
Shank Dia.
6.48mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
16.00mm
Tap Thread Size
M6-1.00
Thread Size
M6x1
Shank Length
30.70 mm
65% Thread Drill Size
13/64 in
Square Size
4.80mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
Thread Direction
Right Hand
Standards
USCTI 302A
Tap Thread Type
UNF
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Thread Standard
Metric
Tap Shank Standard
ANSI
Material Grade - Machining
WU41EG
Thread Pitch
1.00mm
Features
Multipurpose Taps
Helix Angle
45 Degrees
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Right Hand
Primary Material Application
Steel
Coolant Fed
Non-Coolant Through
Series
VT-SFT
Measurement System
Metric
Shank Type - Machining
Straight
Thread Limit
D5
Secondary Material Application ISO Code
K, M, N
Primary Material Application ISO Code
P
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.5 mm, Cobalt High Speed Steel, TiN, Thread Length 16 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.