Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5516

  • Zoro # G7653409


product price: $42.99
/ea

Key Features

Overall Length
69.20mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5516
Zoro #
G7653409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
69.20mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M7
Thread Length
17.50mm
Tap Thread Size
M7-1.00
Pitch Diameter Limit
D11
Square Size
5.99mm
Shank Length
29.80 mm
75% Thread Drill Size
6.00 mm
Thread Size
M7x1
55% Thread Drill Size
D
65% Thread Drill Size
C

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
VT-SFT
Standards
USCTI 302A
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Thread Standard
Metric
Spiral Direction
Right Hand
Helix Angle
45 Degrees
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Thread Limit
D11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Material Grade - Machining
WP42EG
Tap Shank Standard
ANSI
Thread Pitch
1.00mm
Shank Type - Machining
Straight
Class of Fit
6G

Description

Spiral Flute Tap, Thread Size M7x1, Metric, Overall Length 69.20 mm, High Speed Steel, TiCN, Thread Length 17.50 mm, 75 Percent Thread Drill Size 6.00 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.