Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5517

  • Zoro # G7653375


product price: $48.59
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT5517
Zoro #
G7653375
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Tap Thread Size
M8-1.00
75% Thread Drill Size
7.00 mm
65% Thread Drill Size
9/32 in
Shank Length
32.00 mm
Thread Size
M8x1
Square Size
5.99mm
55% Thread Drill Size
7.25 mm
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Helix Angle
45 Degrees
Series
VT-SFT
Thread Standard
Metric Fine
Tap Shank Standard
ANSI
Measurement System
Metric
Features
Multipurpose Taps
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Material Grade - Machining
WP42EG
Thread Limit
D5
Extended Neck
Yes
Thread Pitch
1.00mm
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1, Metric, Overall Length 68.7 mm, Cobalt High Speed Steel, TiCN, Thread Length 17.5 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.