Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5520

  • Zoro # G7653521


product price: $49.69
/ea

Key Features

Overall Length
68.70mm
Tap Style
Spiral Flute
Shank Dia.
8.08mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5520
Zoro #
G7653521
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68.70mm
Shank Dia.
8.08mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
17.50mm
Pitch Diameter Limit
D11
Tap Thread Size
M8-1.25
65% Thread Drill Size
I
Square Size
5.99mm
75% Thread Drill Size
H
55% Thread Drill Size
7.10 mm
Thread Size
M8x1.25
Shank Length
32.00 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
USCTI 302A
List Number
VT-SFT
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Features
Multipurpose Taps
Secondary Material Application ISO Code
K, M, P
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
Metric
Primary Material Application
Cast Iron, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.25mm
Material Grade - Machining
WP42EG
Thread Limit
D11
Spiral Direction
Right Hand
Measurement System
Metric
Class of Fit
6G

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 68.7 mm, Cobalt High Speed Steel, TiCN, Thread Length 17.5 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.