Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT5523
Zoro # G7656026
product price: $75.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74.10mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5523
Zoro #
G7656026
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74.10mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Thread Length
18.90mm
Tap Thread Size
M10-1.25
Shank Length
35.80 mm
75% Thread Drill Size
11/32 in
65% Thread Drill Size
8.90 mm
Square Size
7.21mm
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
Pitch Diameter Limit
D5
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric Fine, Overall Length 74.10 mm, HSS-E, TiCN, Thread Length 18.90 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.