Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT5526

  • Zoro # G7656050


product price: $69.05
/ea

Key Features

Overall Length
74.20mm
Tap Style
Spiral Flute
Shank Dia.
9.68mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT5526
Zoro #
G7656050
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74.20mm
Shank Dia.
9.68mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
19.00mm
Tap Thread Size
M10-1.50
Square Size
7.21mm
65% Thread Drill Size
11/32 in
Shank Length
35.80 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Tap Grouping
Tap
Standards
USCTI 302A
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Features
Multipurpose Taps
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, P
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
ANSI
Material Grade - Machining
WP42EG
Thread Standard
Metric
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Pitch
1.50mm
Thread Limit
D11
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Metric
Class of Fit
6G
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 74.2 mm, Cobalt High Speed Steel, TiCN, Thread Length 19 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D11, Class of Fit 6G, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.