Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT6016

  • Zoro # G7662238


product price: $27.99
/ea

Key Features

Overall Length
80.00mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6016
Zoro #
G7662238
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80.00mm
Shank Dia.
7.00mm
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
15.00mm
Tap Thread Size
1/4"-20
Thread Size
1/4"-20
55% Thread Drill Size
#3
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1 9/16 in
Square Size
0.2170 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Standards
DIN 371
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Material Grade - Machining
Oxide
Helix Angle
45 Degrees
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, P
Threads per Inch
20
Extended Neck
Yes
Class of Fit
2B
Tap Shank Standard
DIN 371
Spiral Direction
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Thread Limit
2B
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, Cobalt High Speed Steel, Black Oxide, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.