Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT6017

  • Zoro # G7662378


product price: $27.99
/ea

Key Features

Overall Length
79.80mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6017
Zoro #
G7662378
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
79.80mm
Shank Dia.
7.00mm
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
14.80mm
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
55% Thread Drill Size
5.70 mm
Thread Size
1/4"-28
Square Size
0.2170 in
Shank Length
1 9/16 in
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
DIN 371
Tap Thread Type
UNC
Tap Finish
Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SFT
Material Grade - Machining
Oxide
Shank Type - Machining
Straight
Class of Fit
2B
Thread Limit
2B
Threads per Inch
28
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Tap Shank Standard
DIN 371
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, HSS-E, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.