Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT6017

  • Zoro # G7666027


product price: $31.49
/ea

Key Features

Overall Length
79.80mm
Tap Style
Spiral Flute
Shank Dia.
7.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6017
Zoro #
G7666027
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
79.80mm
Shank Dia.
7.00mm
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
14.80mm
Tap Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
Shank Length
1 9/16 in
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Square Size
0.2170 in
Thread Size
1/4"-28
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
DIN 371
Thread Direction
Right Hand
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Extended Neck
Yes
Primary Material Application
Steel
Threads per Inch
28
Thread Limit
2B
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Tap Shank Standard
DIN 371
Secondary Material Application ISO Code
K, M, N
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Spiral Direction
Right Hand
Series
VT-SFT
Helix Angle
45 Degrees
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 9/64 in, Cobalt High Speed Steel, TiN, Thread Length 37/64 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.