Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT6026

  • Zoro # G7666036


product price: $70.69
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6026
Zoro #
G7666036
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
18.00mm
Tap Thread Size
7/16"-20
Square Size
0.2440 in
75% Thread Drill Size
9.95 mm
Shank Length
2 5/16 in
Thread Size
7/16"-20
65% Thread Drill Size
10.00 mm
55% Thread Drill Size
10.20 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
DIN 376
Tap Grouping
Tap
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Secondary Material Application ISO Code
K, M, N
Thread Limit
2B
Measurement System
Fractional Inch
Class of Fit
2B
Series
VT-SFT
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel
Thread Standard
UNF
Helix Angle
45 Degrees
Tap Shank Standard
DIN 376
Threads per Inch
20
Shank Type - Machining
Straight
Primary Material Application
Steel
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiN, Thread Length 45/64 in, 75 Percent Thread Drill Size 9.95 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.