Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT6521

  • Zoro # G7662168


product price: $39.99
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSFT6521
Zoro #
G7662168
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
90.00mm
Shank Dia.
8.00mm
Tap Dimension Type
Metric
Tap Size
M14
Thread Length
15.00mm
Tap Thread Size
M8-1.25
55% Thread Drill Size
7.10 mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Square Size
6.20mm
Thread Size
M8x1.25
Shank Length
47.20 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
DIN 371
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
Metric Fine
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
WP49EG
Secondary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Series
VT-SFT
Thread Standard
Metric
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Thread Pitch
1.25mm
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Measurement System
Metric
Helix Angle
45 Degrees
Thread Limit
6H
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN 371
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
6H
List Number
VT-SFT
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 15 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.