Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT6557

  • Zoro # G7664085


product price: $70.29
/ea

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
9.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT6557
Zoro #
G7664085
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100.00mm
Shank Dia.
9.00mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
21.00mm
Tap Thread Size
M12-1.50
65% Thread Drill Size
27/64 in
Thread Size
M12x1.5
Square Size
7.00mm
Shank Length
61.00 mm
75% Thread Drill Size
10.50 mm
55% Thread Drill Size
10.90 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Oxide
Tap Grouping
Tap
Standards
DIN 374
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Standard
Metric Fine
Material Grade - Machining
WP49EG
Extended Neck
Yes
Primary Material Application ISO Code
K, M, P
Thread Pitch
1.50mm
Series
VT-SFT
Thread Limit
6H
Spiral Direction
Right Hand
Tap Shank Standard
DIN 374
Features
Form C Semi-Bottoming Chamfer, Rigid and Synchronous Holders
Shank Type - Machining
Straight
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
45 Degrees
Class of Fit
6H
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size M12x1.5, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Black Oxide, Thread Length 21 mm, 75 Percent Thread Drill Size 10.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.