Spiral Flute Tap, Semi-Bottoming, 3
Mfr # VTSFT6561
Zoro # G7664091
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
12.00mm
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT6561
Zoro #
G7664091
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100.00mm
Shank Dia.
12.00mm
Tap Dimension Type
Metric
Tap Size
M16
Thread Length
21.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M16-1.00
Shank Length
54.00 mm
Square Size
9.00mm
Thread Size
M16x1
75% Thread Drill Size
15 mm
Description
Spiral Flute Tap, Thread Size M16x1, Metric, Overall Length 100 mm, Cobalt High Speed Steel, Not Applicable, Thread Length 21 mm, 75 Percent Thread Drill Size 15 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.