Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Semi-Bottoming, 3

  • Mfr # VTSFT9019

  • Zoro # G7665808


product price: $56.59
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Semi-Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSFT9019
Zoro #
G7665808
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
23/32"
Tap Thread Size
7/16"-14
65% Thread Drill Size
V
Shank Length
2 5/16 in
Square Size
0.2400 in
55% Thread Drill Size
W
Tap Length Standard
DIN
75% Thread Drill Size
U
Thread Size
7/16"-14
Pitch Diameter Limit
2B

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
DIN-ANSI
Cutting Direction - Machining
Right Hand
Features
Multipurpose Taps
Material Grade - Machining
WP49EG
Spiral Direction
Right Hand
Extended Neck
Yes
Class of Fit
2B
Thread Limit
2B
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Series
VT-SFT
Tap Shank Standard
ANSI, DIN
Thread Standard
UNC
Helix Angle
45 Degrees
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Number of Pieces
1
List Number
VT-SFT

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Cobalt High Speed Steel, Black Oxide, Thread Length 45/64 in, 75 Percent Thread Drill Size U, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.