Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # GT045007

  • Zoro # G7651141


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
9.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT045007
Zoro #
G7651141
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Thread Length
18.00mm
Tap Thread Size
M12-1.75
Square Size
7.00mm
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Drill Bit Size
0.4016 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Shank Length
66.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Thread Direction
Right Hand
Tap Finish
TiAlN/MoS
Tap Grouping
Tap
Standards
DIN 376
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Steel
Measurement System
Metric
Secondary Material Application
Nickel, Titanium
Tap Shank Standard
DIN 376
Powdered Metal Base Material
Cobalt
Extended Neck
Yes
Features
Form C Semi-Bottoming Chamfer
Coolant Fed
Non-Coolant Through
Thread Pitch
1.75mm
Thread Standard
Metric
Material Grade - Machining
WH36MG
Helix Angle
43 Degrees
Thread Limit
6H
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Series
GT04
Secondary Material Application ISO Code
S
Class of Fit
6H
List Number
GT04
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 110 mm, Powdered Metal, Not Applicable, Thread Length 18 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.