Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Semi-Bottoming, 4 Flutes

  • Mfr # GT045009

  • Zoro # G7651150


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
12.00mm
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT045009
Zoro #
G7651150
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
110.00mm
Shank Dia.
12.00mm
Tap Size
M16
Tap Dimension Type
Metric
Thread Length
22.00mm
Tap Thread Size
M16-2.00
Thread Size
M16x2
Square Size
9.00mm
55% Thread Drill Size
14.50 mm
75% Thread Drill Size
14.00 mm
Drill Bit Size
0.5512 in
Shank Length
88.00 mm
65% Thread Drill Size
9/16 in
Pitch Diameter Limit
6H

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Semi-Bottoming
Tap Thread Type
Metric Coarse
Tap Finish
TiAlN/MoS
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN 376
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
S
Secondary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Standard
Metric
Primary Material Application
Steel
Thread Pitch
2.00mm
Series
GT04
Powdered Metal Base Material
Cobalt
Thread Limit
6H
Measurement System
Metric
Features
Form C Semi-Bottoming Chamfer
Material Grade - Machining
WH36MG
Primary Material Application ISO Code
P
Tap Shank Standard
DIN 376
Extended Neck
Yes
Shank Type - Machining
Straight
Helix Angle
42 Degrees
Spiral Direction
Right Hand
Class of Fit
6H
Number of Pieces
1
List Number
GT04

Description

Spiral Flute Tap, Thread Size M16x2, Metric, Overall Length 110 mm, Powdered Metal, Not Applicable, Thread Length 22 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.