Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # GT045011
Zoro # G7651178
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Overall Length
140.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
16.00mm
Tap Style
Spiral Flute
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT045011
Zoro #
G7651178
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
140.00mm
Shank Dia.
16.00mm
Tap Size
M20
Tap Dimension Type
Metric
Thread Length
25.00mm
Tap Thread Size
M20-2.50
65% Thread Drill Size
45/64 in
Square Size
12.00mm
55% Thread Drill Size
18.20 mm
Drill Bit Size
0.6890 in
Shank Length
115.00 mm
75% Thread Drill Size
17.50 mm
Thread Size
M20x2.5
Pitch Diameter Limit
6H
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140 mm, Powdered Metal, Not Applicable, Thread Length 25 mm, 75 Percent Thread Drill Size 17.50 mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.